Add More Items
View All Quick Selects
Below you can add an image for 'box cover' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Wireway End Flange Type 1 4X4 Screw Cover Ansi 61 Gray Steel
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$38.67
Each
Wireway End Flange Type 1 8X8 Screw Cover Ansi 61 Gray Steel
$81.30
Back Panel Non Ul Listed 8X8 Small Hinge Cover White Steel
$23.66
Screw-Cover Enclosure Type 1 No Knockouts, 18X18X4, Gray, Steel
$79.01
Unt 10104SCNK N1 Screw Cover Pull B
$27.11
Unt 8896GRTNK N3R Screw Cover Gutte
$546.16
Wireway End Type 1 4X4 Screw Cover Ansi 61 Gray Steel No Knockouts
$13.05
Eaton B-Line Series Wiring Trough, 12" Height, 96" Length, 12" Width, GRT NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
$1,033.22
Quick-Release Hinge-Cover With Steel Panel, 24X24X10, Gray, Steel
$550.46
Quick-Release Hinge-Cover With Steel Panel, 40X32X14, Gray, Steel
$1,246.31
Eaton BR Style 1-Inch Loadcenter, Main Circuit Breaker, No Feed-Thru Lugs, 150A, Single-Phase, 30-Pole, 30 Circuits, 20 Spaces, 120/240V, #2/0-300 Kcmil Cu/Al At 60°C or 75°C Wire, Nema 1 Enclosure, C4 Box Size
$457.83
BR Style 1-Inch Loadcenter, Convertible Main, Ground Bar, 200A, Single-Phase, 40-Pole, 40 Circuits, 40 Spaces, 120/240V, Depends Upon Main Breaker Kit or Main Lug Kit Chosen., Nema 1 Enclosure, L1 Box Size
$305.86
Eaton B-Line Series Type 3/3R Junction Boxes, 10" Height, 4" Length, 10" Width, Nema 3R, Screw Cover, RTSCGV NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Embossed Thru Holes, Galvanized Steel
$60.40
Eaton B-Line Series Type 3/3R Junction Boxes, 16" Height, 6" Length, 16" Width, Nema 3 and 12, Screw Cover, SCG Enclosure, Surface Mounted, Small Single Door, No Mounting Provisions, Galvanized Steel, Oil-Resistant Gasket, Gasketed Screws
$282.60
Unity 1212C Connector, Screw Cover Type, Width: 12 In, 12 In Height, Nema 1 Enclosure, 16 Ga Carbon Steel, Galvanized, For Lay-In Wireway
$22.34
Eaton B-Line Series Wall Mounted Panel Enclosure, 24" Height, 8" Length, 24" Width, Nema 4X, Hinged Cover, 4XS Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, 304 Stainless Steel, Seamless Poured In-Place Gasket
$2,690.88
Eaton B-Line Series Jic Panel Enclosure, 6" Height, 4" Length, 6" Width, Nema 4, Hinged Cover, 4CHC Enclosure, Wall Mount, Small Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$115.67
Eaton B-Line Series Wiring Trough, 4" Height, 48" Length, 4" Width, HSNK Wireway, Thru Holes, No Knockouts, Hinged Cover, Nema 1, Steel, Hinged, Ansi 61 Gray, 16 Gauge
$59.16
Eaton B-Line Series Wireway, 8" Height, 36" Length, 8" Width, GGV NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Galvanized Steel, Plated Screws, Gray, 14 Gauge
$151.08
Slip-On Cover Trough, Slip On, Gray, Low Carbon Steel, 120 In Overall Length, 12 In Overall Height, 12 In Overall Width, Powder Coated, 110 LB
$767.07
20
Popularity
Default